SLD 350 MM 15X19
Description
SLD 350 MM 15X19 SHAFT LOCKING DEVICE
Part # SLD-350-MM-15X19
BDI # 599276
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.748
Outside Diameter - Millimeter:
19
Bore - Millimeter:
15
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248