Page 1 of 23

Next

Compare
M-1 7/8

COMPARE

M-1 7/8

Description
M-1 7/8 VARIABLE SPEED PULLEY

TIMKEN LOVEJOY

Part # M-1-7/8-PULLEY

BDI # 593335

Features

Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Outside Diameter - Millimeter: 190.5
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Other Features: Two Sided Moveable
Mounting Method: Finished Bore
Belt Series: 1922V
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
C280 2 1/2X1/4 KW

COMPARE

C280 2 1/2X1/4 KW

Description
C280 2 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C280-HUB-2"-1/2X1/4KW

BDI # 595667

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 2-7/16 5/8X5/16

COMPARE

C280 2-7/16 5/8X5/16

Description
C280 2-7/16 5/8X5/16 CPLG HUB

TIMKEN LOVEJOY

Part # C280-HUB-2-7/16-5/8X5/16KW

BDI # 23661892

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C280 HUB 2-15/16 3/4X3/8KW

COMPARE

C280 HUB 2-15/16 3/4X3/8KW

Description
C280 HUB 2-15/16 3/4X3/8KW ; HALF COUPLING

TIMKEN LOVEJOY

Part # C280-HUB-2-15/16-3/4X3/8KW

BDI # 24447898

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 139.7
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
10TF BSW FLANGE

COMPARE

10TF BSW FLANGE

Description
10TF BSW FLANGE COUPLING HIB

TIMKEN LOVEJOY

Part # 10TF-FLNG-TAPER-BSW-THREAD

BDI # 596577

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 68.275
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | BSW Thread
Hub Diameter - Millimeter: 120.65
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY