PB14MX-45S-125
        
            Description
            
            PB14MX-45S-125 SYNCHRONOUS PULLEY ; 14MM P 45GROVES
    
Part # 77168045
BDI # 1125981
Features
        
                            Pitch Diameter - Inch:
                            
                                7.894
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                213.36
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                7.79
                        
        
                            Face Width - Millimeter:
                            
                                134.366
                        
        
                            Face Width - Inch:
                            
                                5.29
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Pitch Diameter - Millimeter:
                            
                                200.508
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
                            Belt Width - Millimeter:
                            
                                125