PHS 06B-1A64
Description
PHS 06B-1A64 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A64
BDI # 1284591
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.803
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
PHS 06B-1B64
Description
PHS 06B-1B64 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B64
BDI # 1284694
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.803
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.803
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
7.803
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore