Page 1 of 8

Next

Compare
LH700 HUB 1-1/2 3/8X3/16KW

COMPARE

LH700 HUB 1-1/2 3/8X3/16KW

Description
LH700 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH700-HUB-1-1/2-3/8X3/16KW

BDI # 23204656

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 68.834
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 160.02
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
CJ 90 SPIDER 95A RED

COMPARE

CJ 90 SPIDER 95A RED

Description
CJ 90 SPIDER 95A RED CPLG ELEMENT ; JAW COUPLING 7.87IN OD URETHANE

TIMKEN LOVEJOY

Part # CJ90-SPIDER-95A RED URE

BDI # 596556

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 7.87
Outside Diameter - Millimeter: 199.898

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 31860In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LF50/80 FLANGE HUB .98 RSB

COMPARE

LF50/80 FLANGE HUB .98 RSB

Description
LF50/80 FLANGE HUB .98 RSB

TIMKEN LOVEJOY

Part # LF50/80-HUB FLNG-.98 RSB

BDI # 593590

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 66.04
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100.076
Coupling Type: Elastomeric Coupling
Torque: 18600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ 90A CI 32MM RSB

COMPARE

CJ 90A CI 32MM RSB

Description
CJ 90A CI 32MM RSB HUB ; 90A, 90/100B CURVE JAW

TIMKEN LOVEJOY

Part # CJ90A-HUB-CI-32MM-RSB

BDI # 596603

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 100.076
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Hub Diameter - Millimeter: 160.02
Coupling Type: Jaw Coupling
Torque: 21240In-Lbs

Price Inventory : Available to order
Loading Price
QTY
LF30 FLANGE HUB .98 RSB

COMPARE

LF30 FLANGE HUB .98 RSB

Description
LF30 FLANGE HUB .98 RSB

TIMKEN LOVEJOY

Part # LF30-HUB FLNG-.98 RSB

BDI # 593588

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.87

Length Thru Bore - Millimeter: 66.04
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100.076
Coupling Type: Elastomeric Coupling
Torque: 12400In-Lbs

Price Inventory : Available to order
Loading Price
QTY