8MX26S12-1108
        
            Description
            
            8MX26S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 25T 21MM W BORE FOR 1108 BUSHING
    
Part # 8MX26S12-1108
BDI # 21976872
Features
        
                            Pitch Diameter - Inch:
                            
                                0.103
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.906
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.114
                        
        
                            Face Width - Millimeter:
                            
                                0.63
                        
        
                            Face Width - Inch:
                            
                                0.025
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.607
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX26S21-1108
        
            Description
            
            8MX26S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 26T 21MM W BORE FOR 1108 BUSHING
    
Part # 8MX26S21-1108
BDI # 21976874
Features
        
                            Pitch Diameter - Inch:
                            
                                0.103
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                2.906
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.114
                        
        
                            Face Width - Millimeter:
                            
                                0.92
                        
        
                            Face Width - Inch:
                            
                                0.036
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                2.607
                        
        
                            Mounting Method:
                            
                                Bushed