SLD 2600 IN 5-15/16
Description
SLD 2600 IN 5-15/16 SHAFT LOCKING DEVICE
Part # 69790498003
BDI # 598934
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150.825
Length - Millimeter:
116
Other Features:
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
4.567
Features
Thread Size:
M155 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
SLD 2600 MM 150X200
Description
SLD 2600 MM 150X200 SHAFT LOCKING DEVICE
Part # 69790497954
BDI # 598885
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Bore - Millimeter:
150
Length - Millimeter:
116
Other Features:
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
4.567