Features
        
                            Thread Size:
                            
                                6.659-8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                7.875
                        
        
                            Outside Diameter - Millimeter:
                            
                                200.025
                        
        
                            Threads per Inch:
                            
                                8
                        
        
                            Nominal Thickness - Inch:
                            
                                1.073
                        
        
                            Nominal Thickness - Millimeter:
                            
                                27.254
                        
        
Features
        
                            Pilot Diameter - Millimeter:
                            
                                200.025
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Cast Iron
                        
        
                            Outside Diameter - Inch:
                            
                                7.875
                        
        
                            Length Thru Bore - Millimeter:
                            
                                114.3
                        
        
                            Nominal Bolt Circle Diameter Round - Inch:
                            
                                6.375
                        
        
                            Other Features:
                            
                                Keyway On OD | 3 Tapped Half Circle Hole
                        
        
                            Pilot Length - Inch:
                            
                                0
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Nominal Bolt Circle Diameter Round - Millimeter:
                            
                                161.925