Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Outside Diameter - Millimeter:
200.025
Threads per Inch:
8
Nominal Thickness - Inch:
1.073
Nominal Thickness - Millimeter:
27.254
Features
Thread Size:
6.659-8
Inch - Metric:
Inch
Outside Diameter - Inch:
7.875
Outside Diameter - Millimeter:
200.025
Threads per Inch:
8
Nominal Thickness - Inch:
1.073
Nominal Thickness - Millimeter:
27.254
Features
Pilot Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.875
Length Thru Bore - Millimeter:
114.3
Nominal Bolt Circle Diameter Round - Inch:
6.375
Other Features:
Keyway On OD | 3 Tapped Half Circle Hole
Pilot Length - Inch:
0
Mounting Method:
Bushed
Nominal Bolt Circle Diameter Round - Millimeter:
161.925