8MX-80S-62
Description
8MX-80S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62
Part # 8MX-80S-62
BDI # 1117481
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
8MX-80S-12
Description
8MX-80S-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 8MX-80S-12
BDI # 1117478
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
14.478
Face Width - Inch:
0.57
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
8MX-80S-21
Description
8MX-80S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 8MX-80S-21
BDI # 1117479
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type CF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
8MX-80S-36
Description
8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36
Part # 8MX-80S-36
BDI # 1117480
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.868
Inch - Metric:
Metric
Outside Diameter - Inch:
7.957
Face Width - Millimeter:
40.132
Face Width - Inch:
1.58
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed