Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31289
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
D140B13H
Description
D140B13H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B13
BDI # 17160025
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Global Part Number GPN:
37168
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Simplex Type
Global Part Number GPN:
571004
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
28BTB13H
Description
28BTB13H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB13H
BDI # 618071
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
7.313
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570670
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31288
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Bushed