Features
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Outside Diameter - Millimeter:
21
Inside Diameter - Millimeter:
10
SLD 350 MM 17X21
Description
SLD 350 MM 17X21 SHAFT LOCKING DEVICE
Part # SLD-350-MM-17X21
BDI # 599278
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.827
Outside Diameter - Millimeter:
21
Bore - Millimeter:
17
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248