14MX126S37-3525
        
            Description
            
            14MX126S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 126T 21.99:OD 37MMW BORE 3525 BUSH
    
Part # 14MX126S37-3525
BDI # 21974705
Features
        
                            Pitch Diameter - Inch:
                            
                                0.87
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.866
                        
        
                            Face Width - Millimeter:
                            
                                2.06
                        
        
                            Face Width - Inch:
                            
                                0.081
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                22.106
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                37