KM32

COMPARE

KM32

Description
KM32 BEARING LOCKNUT

TIMKEN

Part # KM32

BDI # 1362343

Features

Thread Size: M160 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Nominal Thickness - Inch: 0.984

Nominal Thickness - Millimeter: 25

Price Inventory : Available to order
Loading Price
QTY
KM-33

COMPARE

KM-33

Description
KM33 LOCKNUT

TIMKEN

Part # KM33

BDI # 1362344

Features

Thread Size: M165 X 3
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Outside Diameter - Millimeter: 210
Nominal Thickness - Inch: 1.024

Nominal Thickness - Millimeter: 26

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 6

COMPARE

SLD 2600 IN 6

Description
SLD 2600 IN 6 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-6

BDI # 598935

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.268

Outside Diameter - Millimeter: 210
Bore - Millimeter: 152.4
Length - Millimeter: 116
Other Features: 16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY