Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.08
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
52.32
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
213.89
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
8.425
Flange Outside Diameter - Millimeter:
227.101
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
0
Face Width - Inch:
0
Belt Pitch:
14 MM
Other Features:
Poly Chain GT
Pitch Diameter - Millimeter:
214
Mounting Method:
Rough Bore