Page 1 of 16

Next

Compare
PHS 120-1A16

COMPARE

PHS 120-1A16

Description
PHS 120-1A16 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A16

BDI # 1288865

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24BTB16H

COMPARE

24BTB16H

Description
24BTB16H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24BTB16H

BDI # 617701

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 7.689
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 8.441
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 569866
Pitch Diameter - Millimeter: 195.29
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D120B16

COMPARE

D120B16

Description
D120B16 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D120B16

BDI # 607412

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.441
Other Features: Duplex Type
Global Part Number GPN: 30502
Pitch Diameter - Millimeter: 195.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120B16

COMPARE

H120B16

Description
H120B16 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 16T B-STYLE W/HT

TSUBAKI

Part # 120B16HT

BDI # 914043

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.689

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 8.441
Pitch Diameter - Millimeter: 195.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
120E16H

COMPARE

120E16H

Description
120E16H ROLLER CHAIN SPROCKET ; QD SABERTOOTH

MARTIN SPROCKET & GR

Part # 120E16H

BDI # 615129

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Pitch Diameter - Inch: 7.689
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.441
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 31215
Pitch Diameter - Millimeter: 195.29
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY