C285 1-5/8 3/8X3/16 KW
Description
C285 1-5/8 3/8X3/16 KW COUPLING HUB
Part # C285-HUB-1-5/8-3/8X3/16KW
BDI # 595280
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
C285 1-3/4 3/8X3/16 KW
Description
C285 1-3/4 3/8X3/16 KW COUPLING HUB
Part # C285-HUB-1-3/4-3/8X3/16KW
BDI # 595863
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Outside Diameter - Millimeter:
215.9
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Two Sided Moveable
Mounting Method:
Finished Bore
Belt Series:
2322V
Bushing Size:
No Bushing
Number of Grooves:
1
C285 1-7/8 1/2X1/4 KW
Description
C285 1-7/8 1/2X1/4 KW COUPLING HUB
Part # C285-HUB-1-7/8-1/2X1/4KW
BDI # 595838
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling
C285 1-1/2 3/8X3/16 KW
Description
C285 1-1/2 3/8X3/16 KW COUPLING HUB
Part # C285-HUB-1-1/2-3/8X3/16KW
BDI # 595680
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.5
Length Thru Bore - Millimeter:
95.25
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
165.1
Coupling Type:
Jaw Coupling