PHP 5SPB212TB
Description
PHP 5SPB212TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 5SPB212TB
BDI # 1282258
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.622
Outside Diameter - Millimeter:
219
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
3020
Number of Grooves:
5
PHP 3SPB212TB
Description
PHP 3SPB212TB TRANMISSION PULLEY ; NON-RETURNABLE
Part # PHP 3SPB212TB
BDI # 1282256
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.622
Outside Diameter - Millimeter:
219
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
3
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.622
Length Thru Bore - Millimeter:
87
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
143
Coupling Type:
Elastomeric Coupling
Torque:
TPR 4530 | Hytrel 18000In-Lbs
PHP 1SPB212TB
Description
PHP 1SPB212TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPB212TB
BDI # 1282254
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.622
Outside Diameter - Millimeter:
219
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2012
Number of Grooves:
1
PHP 2SPB212TB
Description
PHP 2SPB212TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPB212TB
BDI # 1282255
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
8.622
Outside Diameter - Millimeter:
219
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPB
Bushing Size:
2517
Number of Grooves:
2