11S 1-11/16 3/8X3/16 KW
Description
11S 1-11/16 3/8X3/16 KW FLANGE CPLG HUB
Part # 11S-FLNG-1-11/16-3/8X3/16KW
BDI # 595706
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
11S 1-3/4 3/8X3/16 KW
Description
11S 1-3/4 3/8X3/16 KW FLANGE CPLG HUB
Part # 11S-FLNG-1-3/4-3/8X3/16KW
BDI # 594398
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
11S 1-7/8 1/2X1/4 KW
Description
11S 1-7/8 1/2X1/4 KW FLANGE COUPLING HUB
Part # 11S-FLNG-1-7/8-1/2X1/4KW
BDI # 594399
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
11S 1-15/16 1/2X1/4 KW
Description
11S 1-15/16 1/2X1/4 KW FLANGE CPLG HUB
Part # 11S-FLNG-1-15/16-1/2X1/4KW
BDI # 595731
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
11TF UNC FLANGE
Description
11TF UNC FLANGE COUPLING HUB
Part # 11TF-FLNG-TAPER STD UNC THREAD
BDI # 596583
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
77.724
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter:
142.875
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs