100BS20 X 2 NKW 2SS
Description
100BS20 X 2 NKW 2SS SPROCKET ; 2" BORE
Part # 100BS20 X 2 NKW 2SS
BDI # 23259876
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
E100B20
Description
E100B20 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B20
BDI # 608346
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Triplex Type
Global Part Number GPN:
30763
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Rough Bore
D100R20H
Description
D100R20H SPROCKET ; 1-1/4IN PITCH 20 TEETH STEEL
Part # D100R20H
BDI # 21536680
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
100BTB20
Description
100BTB20 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T BORE FOR 2517 BUSHING
Part # 100BTB20
BDI # 614247
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31913
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
DS100ATB20H
Description
DS100ATB20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Part # DS100ATB20H
BDI # 606991
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
571838
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed