P15-5M-15AL
Description
P15-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 78821005
BDI # 1125483
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
16.662
Face Width - Inch:
0.656
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
P15-5M-09AL
Description
P15-5M-09AL SYNCHRONOUS PULLEY ; 9MM BELT W 5MM BELT PIT 5M-9
Part # 78821004
BDI # 1125482
Features
Pitch Diameter - Inch:
0.94
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
10.566
Face Width - Inch:
0.416
Belt Pitch:
5 MM
Other Features:
Type 6F
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
155MT25BF-F0.250
Description
155MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 155MT25BF-F0.2500
BDI # 923129
Features
Pitch Diameter - Inch:
0.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
0.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.895
Face Width - Millimeter:
20.65
Face Width - Inch:
0.813
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
23.876
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
5M-15