B-50S-E
Description
B-50S-E SYNCHRONOUS SPROCKET ; 14MM PITCH 50 TEETH 1.378IN BELT WD
Part # 20038930
BDI # 397573
Features
Pitch Diameter - Inch:
8.772
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
37
Face Width - Inch:
1.457
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Conti SilentSync Sprocket
Global Part Number GPN:
576104
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed
50G-14M-90-3535
Description
50G-14M-90-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296174
BDI # 415749
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
232
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577323
Pitch Diameter - Millimeter:
222.809
50G-14M-68-3535
Description
50G-14M-68-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296130
BDI # 415705
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
232
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577283
Pitch Diameter - Millimeter:
222.809
50G-14M-125-3535
Description
50G-14M-125-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20296175
BDI # 415750
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
232
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577385
Pitch Diameter - Millimeter:
222.809
Features
Pitch Diameter - Inch:
8.772
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.662
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
222.809
Mounting Method:
Bushed