8MX90S12-2012
        
            Description
            
            8MX90S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756640
    
Part # 8MX90S12-2012
BDI # 24302698
Features
        
                            Pitch Diameter - Inch:
                            
                                9.023
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.96
                        
        
                            Face Width - Millimeter:
                            
                                21.59
                        
        
                            Face Width - Inch:
                            
                                0.85
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                229.18
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                12
                        
        
8MX90S36-3020
        
            Description
            
            8MX90S36-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756642
    
Part # 8MX90S36-3020
BDI # 24302702
Features
        
                            Pitch Diameter - Inch:
                            
                                9.023
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.96
                        
        
                            Face Width - Millimeter:
                            
                                47.244
                        
        
                            Face Width - Inch:
                            
                                1.86
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                229.18
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                36
                        
        
8MX90S62-3020
        
            Description
            
            8MX90S62-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756643
    
Part # 8MX90S62-3020
BDI # 24302704
Features
        
                            Pitch Diameter - Inch:
                            
                                9.023
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.96
                        
        
                            Face Width - Millimeter:
                            
                                73.914
                        
        
                            Face Width - Inch:
                            
                                2.91
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                229.18
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                62
                        
        
8MX90S21-2517
        
            Description
            
            8MX90S21-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756641
    
Part # 8MX90S21-2517
BDI # 24302700
Features
        
                            Pitch Diameter - Inch:
                            
                                9.023
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.96
                        
        
                            Face Width - Millimeter:
                            
                                30.48
                        
        
                            Face Width - Inch:
                            
                                1.2
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                229.18
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                21
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter