SX228-6 HUB RSB
Description
SX228-6 HUB RSB ; FOR SX 228-6 DISC CPLG
Part # SX228-6-HUB-RSB
BDI # 598546
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
SX228-6 3-7/8 1X1/2 KW
Description
SX228-6 3-7/8 1X1/2 KW HUB ; POR FOR SX 228-6 DISC CPLG
Part # SX228-6 3-7/8 1X1/2 KW
BDI # 598631
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
SXC228-6 HUB RSB
Description
SXC228-6 RSB COUPLING HUB ; FOR SXC 228-6 DISC CPLG
Part # SXC228-6 HUB RSB
BDI # 598575
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
122.936
Coupling Type:
Disc Coupling
SX228-6 3-3/4 7/8X7/16 KW
Description
SX228-6 3-3/4 7/8X7/16 KW HUB ; NON-RETURNABLE FOR SX 228-6 DISC CPLG
Part # SX228-6 3-3/4 7/8X7/16 KW
BDI # 598632
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling
SX228-6 2-7/8 3/4X3/8 KW
Description
SX228-6 2-7/8 3/4X3/8 KW HUB ; POR FOR SX 228-6 DISC CPLG
Part # SX228-6 2-7/8 3/4X3/8 KW
BDI # 598483
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
228.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.98
Length Thru Bore - Millimeter:
100.076
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
139.954
Coupling Type:
Disc Coupling