W5214M42-E
Description
W5214M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W5214M42-E
BDI # 613070
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
246.126
Inch - Metric:
Metric
Outside Diameter - Inch:
9.014
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577977
Pitch Diameter - Millimeter:
231.724
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
7.986
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.014
Global Part Number GPN:
36027
Pitch Diameter - Millimeter:
202.844
Mounting Method:
Rough Bore
180A11
Description
180A11 ROLLER CHAIN SPROCKET ; 2-1/4" P 11T 1-1/2" MIN PLAIN A PLATE
Part # 180A11
BDI # 616296
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
7.986
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.014
Global Part Number GPN:
31511
Pitch Diameter - Millimeter:
202.844
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.986
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.014
Pitch Diameter - Millimeter:
202.844
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.986
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.014
Pitch Diameter - Millimeter:
202.844
Mounting Method:
Rough Bore