Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                240.005
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.016
                        
        
                            Face Width - Millimeter:
                            
                                61.925
                        
        
                            Face Width - Inch:
                            
                                2.438
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                240.005
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.016
                        
        
                            Face Width - Millimeter:
                            
                                179.4
                        
        
                            Face Width - Inch:
                            
                                7.063
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                240.005
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.016
                        
        
                            Face Width - Millimeter:
                            
                                125.425
                        
        
                            Face Width - Inch:
                            
                                4.938
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                240.005
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.016
                        
        
                            Face Width - Millimeter:
                            
                                93.675
                        
        
                            Face Width - Inch:
                            
                                3.688
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Pitch Diameter - Inch:
                            
                                9.123
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                240.005
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.016
                        
        
                            Face Width - Millimeter:
                            
                                46.05
                        
        
                            Face Width - Inch:
                            
                                1.813
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
                        
        
                            Pitch Diameter - Millimeter:
                            
                                231.724
                        
        
                            Mounting Method:
                            
                                Bushed