SLD 1900 MM 14X23

COMPARE

SLD 1900 MM 14X23

Description
SLD 1900 MM 14X23 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-MM-14X23

BDI # 599428

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 0.906

Outside Diameter - Millimeter: 23
Bore - Millimeter: 14
Length - Millimeter: 26
Other Features: 4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.024

Price Inventory : Available to order
Loading Price
QTY