15XLB037
Description
15XLB037 TIMING PULLEY ; NON-RETURNABLE 3/8" W 1/5"CH PIT XL STYL
Part # 1054873
BDI # 324803
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
29.972
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore