PHS 05B-1A90
Description
PHS 05B-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A90
BDI # 1284473
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.025
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.189
Pitch Diameter - Millimeter:
229.23
Mounting Method:
Rough Bore
PHS 05B-1B90
Description
PHS 05B-1B90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B90
BDI # 1284540
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
9.025
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.189
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
229.23
Mounting Method:
Rough Bore