Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571753
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Bushed
12A37
Description
12A37 X 19MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A37
BDI # 23072532
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore
60BS37 1
Description
60BS37 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS37 1
BDI # 623055
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Global Part Number GPN:
33291
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore
60BS37 1 3/4
Description
60BS37 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS37 1 3/4
BDI # 623061
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
With 2 Set Screw
Global Part Number GPN:
35184
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Finished Bore