PHP 150-5M-15TB

COMPARE

PHP 150-5M-15TB

Description
PHP 150-5M-15TB SYNCHRONOUS PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHP 150-5M-15TB

BDI # 1289569

Features

Pitch Diameter - Inch: 9.399
Inch - Metric: Metric
Outside Diameter - Inch: 9.351
Face Width - Millimeter: 20.5
Face Width - Inch: 0.807

Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 238.73
Mounting Method: Bushed
Belt Width - Millimeter: 15

Price Inventory : Available to order
Request A Price QTY