SLD 1900 MM 16X24
Description
SLD 1900 MM 16X24 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-16X24
BDI # 599430
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Outside Diameter - Millimeter:
24
Bore - Millimeter:
16
Length - Millimeter:
36
Other Features:
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.417
SLD 350 MM 19X24
Description
SLD 350 MM 19X24 SHAFT LOCKING DEVICE
Part # SLD-350-MM-19X24
BDI # 599280
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
0.945
Outside Diameter - Millimeter:
24
Bore - Millimeter:
19
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248