14MX140S125-6050
        
            Description
            
            14MX140S125-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 125MMW BORE6050 BUSH
    
Part # 14MX140S125-6050
BDI # 21974707
Features
        
                            Pitch Diameter - Inch:
                            
                                0.967
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.963
                        
        
                            Face Width - Millimeter:
                            
                                5.61
                        
        
                            Face Width - Inch:
                            
                                0.221
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                24.562
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                125
                        
        
F14MX140S20-E
        
            Description
            
            F14MX140S20-E SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 20MMW BORE E BUSHING
    
Part # F14MX140S20-E
BDI # 21976092
Features
        
                            Pitch Diameter - Inch:
                            
                                0.967
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.963
                        
        
                            Face Width - Millimeter:
                            
                                1.36
                        
        
                            Face Width - Inch:
                            
                                0.054
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                24.56
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
14MX140S90-5040
        
            Description
            
            14MX140S90-5040 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 90MMW BORE 5040 BUSH
    
Part # 14MX140S90-5040
BDI # 21974915
Features
        
                            Pitch Diameter - Inch:
                            
                                0.967
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.963
                        
        
                            Face Width - Millimeter:
                            
                                4.192
                        
        
                            Face Width - Inch:
                            
                                0.165
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                24.562
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                90
                        
        
14MX140S20-3525
        
            Description
            
            14MX140S20-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 20MMW BORE 3525 BUSH
    
Part # 14MX140S20-3525
BDI # 21974709
Features
        
                            Pitch Diameter - Inch:
                            
                                0.967
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.963
                        
        
                            Face Width - Millimeter:
                            
                                1.36
                        
        
                            Face Width - Inch:
                            
                                0.054
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                24.562
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                20
                        
        
14MX140S68-4030
        
            Description
            
            14MX140S68-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 68MMW BORE 4030 BUSH
    
Part # 14MX140S68-4030
BDI # 21974913
Features
        
                            Pitch Diameter - Inch:
                            
                                0.967
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                0.963
                        
        
                            Face Width - Millimeter:
                            
                                3.322
                        
        
                            Face Width - Inch:
                            
                                0.131
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Pitch Diameter - Millimeter:
                            
                                24.562
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Width - Millimeter:
                            
                                68