12H SLEEVE

COMPARE

12H SLEEVE

Description
12H SLEEVE

TIMKEN LOVEJOY

Part # 12H-SLEEVE

BDI # 594233

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY
12HS SLEEVE

COMPARE

12HS SLEEVE

Description
12HS SLEEVE

TIMKEN LOVEJOY

Part # 12HS-SLEEVE

BDI # 594234

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY
12N SLEEVE

COMPARE

12N SLEEVE

Description
12N SLEEVE

TIMKEN LOVEJOY

Part # 12N-SLEEVE

BDI # 594232

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY
12E SLEEVE

COMPARE

12E SLEEVE

Description
12E SLEEVE ; 9-9/16" OD EPDM

TIMKEN LOVEJOY

Part # 12E-SLEEVE

BDI # 594442

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 7200In-Lbs
Width - Inch: 4.688

Price Inventory : Available to order
Loading Price
QTY