Page 1 of 5

Next

Compare
KM-2

COMPARE

KM-2

Description
KM-2 LOCKNUT ; 10EA/PAK

TIMKEN

Part # KM2

BDI # 1362340

Features

Thread Size: M15 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY
MB-1

COMPARE

MB-1

Description
MB-1 BEARING LOCKWASHER ; 10EA/PAK

TIMKEN

Part # MB1

BDI # 1366670

Features

Inch - Metric: Metric
Outside Diameter - Inch: 0.984
Outside Diameter - Millimeter: 25
Inside Diameter - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
MSF25 6MM NKW

COMPARE

MSF25 6MM NKW

Description
MSF25 6MM NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF25-HUB-6MM-NKW

BDI # 596261

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Zinc Alloy
Outside Diameter - Inch: 0.984

Length Thru Bore - Millimeter: 12
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 13.3In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MSF25 1/4 NKW

COMPARE

MSF25 1/4 NKW

Description
MSF25 1/4 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF25-HUB-1/4-NKW

BDI # 596257

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.984

Length Thru Bore - Millimeter: 12
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 13.3In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MSF25 3/8 NKW

COMPARE

MSF25 3/8 NKW

Description
MSF25 3/8 NKW COUPLING HUB

TIMKEN LOVEJOY

Part # MSF25-HUB-3/8-NKW

BDI # 596259

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 0.984

Length Thru Bore - Millimeter: 12
Other Features: Components May or May Not Intermix Among Brands | Used with Polyurethane Insert
Mounting Method: Set Screw
Coupling Type: Mini Soft Elastomeric Coupling
Torque: 13.3In-Lbs

Price Inventory : Available to order
Loading Price
QTY