140B16H
        
            Description
            
            140B16H ROLLER CHAIN SPROCKET ; RS140-1B16T W/HARDENED TOOTH
    
Part # 140B16
BDI # 17158701
Features
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140
                        
        
                            Chain Pitch - Millimeter:
                            
                                44.45
                        
        
                            Pitch Diameter - Inch:
                            
                                8.971
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Carbon Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.847
                        
        
                            Other Features:
                            
                                1-1/2 Inch Plain Bore
                        
        
                            Pitch Diameter - Millimeter:
                            
                                227.863
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140
                        
        
                            Pitch Diameter - Inch:
                            
                                8.971
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.847
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                31975
                        
        
                            Pitch Diameter - Millimeter:
                            
                                227.863
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
140BTB16
        
            Description
            
            140BTB16 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
    
Part # 140BTB16
BDI # 615565
Features
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                140
                        
        
                            Pitch Diameter - Inch:
                            
                                8.971
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.847
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                31974
                        
        
                            Pitch Diameter - Millimeter:
                            
                                227.863
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                28B-2
                        
        
                            Pitch Diameter - Inch:
                            
                                8.97
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.847
                        
        
                            Other Features:
                            
                                Duplex Type
                        
        
                            Global Part Number GPN:
                            
                                570257
                        
        
                            Pitch Diameter - Millimeter:
                            
                                227.84
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
28BTB16H
        
            Description
            
            28BTB16H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
    
Part # 28BTB16H
BDI # 618074
Features
        
                            Chain Pitch - Inch:
                            
                                1.75
                        
        
                            Chain Size:
                            
                                28B-1
                        
        
                            Pitch Diameter - Inch:
                            
                                8.97
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.847
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
                        
        
                            Global Part Number GPN:
                            
                                569415
                        
        
                            Pitch Diameter - Millimeter:
                            
                                227.84
                        
        
                            Mounting Method:
                            
                                Bushed