Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                2052
                        
        
                            Pitch Diameter - Inch:
                            
                                9.18
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.85
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Global Part Number GPN:
                            
                                35844
                        
        
                            Pitch Diameter - Millimeter:
                            
                                233.17
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                2052
                        
        
                            Pitch Diameter - Inch:
                            
                                9.18
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.85
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Global Part Number GPN:
                            
                                569847
                        
        
                            Pitch Diameter - Millimeter:
                            
                                233.17
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
2052A23H
        
            Description
            
            2052A23H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
    
Part # 2052A23
BDI # 17158922
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                2052
                        
        
                            Pitch Diameter - Inch:
                            
                                9.18
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.85
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Global Part Number GPN:
                            
                                572823
                        
        
                            Pitch Diameter - Millimeter:
                            
                                233.17
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
2052B23H
        
            Description
            
            2052B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
    
Part # 2052B23
BDI # 17159046
Features
        
                            Chain Pitch - Inch:
                            
                                1.25
                        
        
                            Chain Size:
                            
                                2052
                        
        
                            Pitch Diameter - Inch:
                            
                                9.18
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.85
                        
        
                            Other Features:
                            
                                Conveyor Series | Double Pitch
                        
        
                            Global Part Number GPN:
                            
                                572699
                        
        
                            Pitch Diameter - Millimeter:
                            
                                233.17
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
Features
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Outside Diameter - Inch:
                            
                                9.85
                        
        
                            Outside Diameter - Millimeter:
                            
                                250.19
                        
        
                            Bore - Millimeter:
                            
                                0
                        
        
                            Bore - Inch:
                            
                                0
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
                            Belt Series:
                            
                                2322V
                        
        
                            Bushing Size:
                            
                                SK
                        
        
                            Number of Grooves:
                            
                                1