P4020M170-J
Description
P4020M170-J SYNCHRONOUS SPROCKET ; QD BUSHED 101755530
Part # P4020M170-J
BDI # 24303244
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
275.006
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
181.102
Face Width - Inch:
7.13
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed
P4020M230-MPB
Description
P4020M230-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755531
Part # P4020M230-MPB
BDI # 24303246
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
275.006
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Rough Bore
P4020M115-F
Description
P4020M115-F SYNCHRONOUS SPROCKET ; QD BUSHED 101755529
Part # P4020M115-F
BDI # 24303242
Features
Pitch Diameter - Inch:
10.026
Flange Outside Diameter - Millimeter:
275.006
Inch - Metric:
Metric
Outside Diameter - Inch:
9.856
Face Width - Millimeter:
127
Face Width - Inch:
5
Belt Pitch:
20 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
254.66
Mounting Method:
Bushed