PHP 36XH300TB
Description
PHP 36XH300TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 36XH300TB
BDI # 1289519
Features
Pitch Diameter - Inch:
10.025
Flange Outside Diameter - Millimeter:
267
Inch - Metric:
Inch
Outside Diameter - Inch:
9.915
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
254.64
Mounting Method:
Bushed