Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
8.988
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Simplex Type
Global Part Number GPN:
570097
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
D160B14
Description
D160B14 ROLLER CHAIN SPROCKET ; RSB 160-2 CHAIN 14T B-HUB ONE SIDE
Part # D160B14
BDI # 607512
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Duplex Type
Global Part Number GPN:
30529
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
32BTB14H
Description
32BTB14H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB14H
BDI # 618509
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
8.988
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570121
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
8.988
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.962
Other Features:
Simplex Type
Global Part Number GPN:
570229
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore
160A14
Description
160A14 ROLLER CHAIN SPROCKET ; 2" P 14T 1-1/2" MIN PLAIN BORE A PLATE
Part # 160A14
BDI # 615954
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
8.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.962
Global Part Number GPN:
31486
Pitch Diameter - Millimeter:
228.295
Mounting Method:
Rough Bore