Features
Component:
Keyless Screw Locking Assembly
Series:
B800
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
18
Length - Millimeter:
40
Other Features:
4 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch:
1.575
Features
Component:
Keyless Wrench Locking Assembly
Series:
Trantorque Mini
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
16
Length - Millimeter:
29
Other Features:
22MM Wrench Size
Length - Inch:
1.142
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
12
Length - Millimeter:
16.51
Other Features:
Power-Lock
Length - Inch:
0.65
SLD 350 MM 22X26
Description
SLD 350 MM 22X26 SHAFT LOCKING DEVICE
Part # SLD-350-MM-22X26
BDI # 599282
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
22
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248
SLD 350 S MM 22X26
Description
SLD 350 S MM 22X26 SHAFT LOCKING DEVICE
Part # SLD-350 S-MM-22X26
BDI # 599493
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350S
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Bore - Millimeter:
22
Length - Millimeter:
6.3
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.248