Features
Thread Size:
TR220 X 4
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Nominal Thickness - Inch:
1.181
Nominal Thickness - Millimeter:
30
SLD 2600 MM 200X260
Description
SLD 2600 MM 200X260 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-200X260
BDI # 598890
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
200
Length - Millimeter:
145.999
Other Features:
16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
5.748
LF90 FLANGE HUB 70MM 20X4.9MM KW
Description
LF90 FLANGE HUB 70MM 20X4.9MM KW
Part # 68514470496
BDI # 19074092
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.236
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
125
Coupling Type:
Elastomeric Coupling
Torque:
27900In-Lbs