50BS50 1
Description
50BS50 1 ROLLER CHAIN SPROCKET ; 5/8" P 50T 1" BORE 1 STRAND
Part # 50BS50 1
BDI # 621739
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Global Part Number GPN:
33230
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
50B50FH X 1-7/16
Description
50B50FH X 1-7/16 SPROCKET ; 1-7/16" KW 2SS
Part # 50BS50 1 7/16
BDI # 17159593
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Global Part Number GPN:
572681
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
50BS50 1 3/16
Description
50BS50 1 3/16 ROLLER CHAIN SPROCKET ; 50 CHAIN 50T B-HUB ONE SIDE 1.188" FB
Part # 50BS50 1 3/16
BDI # 621744
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Global Part Number GPN:
33774
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore
50BS50 1 15/16
Description
50BS50 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS50 1 15/16
BDI # 621743
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.954
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.309
Other Features:
With 2 Set Screw
Global Part Number GPN:
35312
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Finished Bore