3TC100
Description
3TC100 V-BELT PULLEY SHEAVE ; 3 GROOVES FACE WIDTH 3-1/4"
Part # 1009828
BDI # 319222
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14501
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
4 C 100 R
Description
4 C 100 R V-BELT SHEAVE ; 4GR C 10" PD BORE FOR R1 BUSHING
Part # 4 C 100 R
BDI # 21975974
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R1
Number of Grooves:
4
3 C 100 E
Description
3 C 100 E V-BELT SHEAVE ; 3 GROOVES 10.4" OD BUSHED
Part # 3 C 100 E
BDI # 618210
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
581146
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
4C100E
Description
4C100E V-BELT SHEAVE ; QD SHEAVE C SECTION 4 GROOVE
Part # 2105009007
BDI # 652420
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy Duty | QD Bushing | Web Style | Type A2
Global Part Number GPN:
584055
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4