SLD 1900 MM 19X27

COMPARE

SLD 1900 MM 19X27

Description
SLD 1900 MM 19X27 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-MM-19X27

BDI # 599433

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.063

Outside Diameter - Millimeter: 27
Bore - Millimeter: 19
Length - Millimeter: 38
Other Features: 4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 IN 3/4

COMPARE

SLD 1900 IN 3/4

Description
SLD 1900 IN 3/4 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1900-IN-3/4

BDI # 599245

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.063

Outside Diameter - Millimeter: 27
Bore - Millimeter: 19.05
Length - Millimeter: 38
Other Features: 4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 1.496

Price Inventory : Available to order
Loading Price
QTY