Page 1 of 2

Next

Compare
HRC28H

COMPARE

HRC28H

Description
HRC28H COUPLING HUB

PT INTERNATIONAL

Part # 2101015714

BDI # 18127257

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.827

Length Thru Bore - Millimeter: 66.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 206
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
KLGG210/275

COMPARE

KLGG210/275

Description
KLGG210/275 KEYLESS BUSHING ; SERIES GG 210/275

PT INTERNATIONAL

Part # 2101016174

BDI # 19419754

Features

Component: Keyless Screw Locking Assembly
Series: KLGG
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.827

Outside Diameter - Millimeter: 275
Bore - Millimeter: 210
Length - Millimeter: 0
Other Features: Not Self Centering | Pre-Assembled | Medium to High Torque | Functions as Press or Shrink Fit
Length - Inch: 0

Price Inventory : Available to order
Request A Price QTY
HRC28B

COMPARE

HRC28B

Description
HRC28B COUPLING HUB

PT INTERNATIONAL

Part # 2101015711

BDI # 18127254

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.827

Length Thru Bore - Millimeter: 106
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 206
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
HRC28F

COMPARE

HRC28F

Description
HRC28F COUPLING HUB

PT INTERNATIONAL

Part # 2101015713

BDI # 18127256

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 10.827

Length Thru Bore - Millimeter: 66.5
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 206
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Request A Price QTY
4 SPC 265 3525

COMPARE

4 SPC 265 3525

Description
MARTIN SPROCKET & GR 4 SPC 265 3525

MARTIN SPROCKET & GR

Part # 4 SPC 265 3525

BDI # 23952320

Features

Inch - Metric: Metric
Outside Diameter - Inch: 10.827
Outside Diameter - Millimeter: 275
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method: Bushed
Belt Series: SPC
Bushing Size: 3525
Number of Grooves: 4

Price Inventory : Available to order
Request A Price QTY