Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31331
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Global Part Number GPN:
31535
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
D200B12
Description
D200B12 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B12
BDI # 607562
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
Duplex Type
Global Part Number GPN:
30543
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
200B12
Description
200B12 ROLLER CHAIN SPROCKET ; 2-1/2" P 12T 1-1/2" MIN PLAIN BORE
Part # 200B12
BDI # 617251
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Global Part Number GPN:
36045
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571536
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Bushed