KM 3

COMPARE

KM 3

Description
KM 3 BEARING LOCKNUT ; 10EA/PAK

TIMKEN

Part # KM3

BDI # 1362342

Features

Thread Size: M17 X 1
Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Nominal Thickness - Inch: 0.197

Nominal Thickness - Millimeter: 5

Price Inventory : Available to order
Loading Price
QTY
MB-2

COMPARE

MB-2

Description
MB-2 BEARING LOCKWASHER ; PRECISION 10EA/PAK

TIMKEN

Part # MB2

BDI # 1366672

Features

Inch - Metric: Metric
Outside Diameter - Inch: 1.102
Outside Diameter - Millimeter: 28
Inside Diameter - Millimeter: 15

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 24X28

COMPARE

SLD 350 MM 24X28

Description
SLD 350 MM 24X28 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-24X28

BDI # 599283

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.102

Outside Diameter - Millimeter: 28
Bore - Millimeter: 24
Length - Millimeter: 6.3
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.248

Price Inventory : Available to order
Loading Price
QTY
SLD 350 S MM 24X28

COMPARE

SLD 350 S MM 24X28

Description
SLD 350 S MM 24X28 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350 S-MM-24X28

BDI # 599494

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350S
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 1.102

Outside Diameter - Millimeter: 28
Bore - Millimeter: 24
Length - Millimeter: 6.3
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.248

Price Inventory : Available to order
Loading Price
QTY