50B54
Description
50B54 ROLLER CHAIN SPROCKET ; ROUGH BORE 50 CHAIN 54T B-HUB ONE SIDE
Part # 50B54
BDI # 622005
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Global Part Number GPN:
36281
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
10BTB54
Description
10BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB54
BDI # 613909
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
10.749
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569528
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
50Q54
Description
50Q54 ROLLER CHAIN SPROCKET ; BUSHED 50 CHAIN 54T B-HUB ONE SIDE
Part # 50Q54
BDI # 622110
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571698
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
10.749
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Simplex Type
Global Part Number GPN:
570904
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571243
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed