PHP 64-14M-170RSB
Description
PHP 64-14M-170RSB PULLEY ; NON-RETURNABLE
Part # PHP 64-14M-170RSB
BDI # 1290136
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
PHP 64-14M-85RSB
Description
PHP 64-14M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 64-14M-85RSB
BDI # 1290096
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
296
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
102
Face Width - Inch:
4.016
Belt Pitch:
14 MM
Other Features:
Web Style
Pitch Diameter - Millimeter:
285.21
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Web Style
Global Part Number GPN:
577618
Pitch Diameter - Millimeter:
285.21
P6414M85-F
Description
P6414M85-F SPROCKET ; 85MM BELT WID 14MM BELT PIT 14M-85
Part # P6414M85-F
BDI # 610458
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577672
Pitch Diameter - Millimeter:
285.21
Features
Pitch Diameter - Inch:
11.229
Flange Outside Diameter - Millimeter:
298.45
Inch - Metric:
Metric
Outside Diameter - Inch:
11.119
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577826
Pitch Diameter - Millimeter:
285.21